Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 30 # of Teeth

  • Zoro #: G0029447
  • Mfr #: 40BS30H X 1 1/8

$32.39

  • Number of Chain Rows: Single
  • Item: Sprocket
  • Outside Dia.: 5.079"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tritan #40BS30H X 1 1/8 Specifications

  • Zoro #: G0029447
  • Mfr #: 40BS30H X 1 1/8
Number of Chain Rows: Single Item: Sprocket
Outside Dia.: 5.079" Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch Dia.: 0.500" Number of Teeth - Sprockets: 30
Material: Steel Includes: Standard Keyway and (2) Set Screws
Sprocket Hub Type: Type B Outside Dia. (In.): 5.079
Bore Dia. (In.): 1-1/8 Sprocket Bore Type: Fixed Bore
Bore Dia. - Sprockets: 1-1/8" Pitch Dia. (In.): 0.500
ANSI Sprocket Number: 40 Item - Roller Chain Sprockets: Roller Chain Sprocket
For Use With: Roller Chain Type: Finished Bore
Hub Dia. (In.): 3-3/4 Material - Sprockets: Steel
Set Screw Dia. (In.): 5/16 Keyseat Size (In.): 1/4 x 1/8
Length through Bore (In.): 1 Number of Teeth: 30
Industry Chain Size: 40 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 1-1/8 In., Outside Dia. 5.079 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS30H X 1 1/8