Tritan
Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-3/16 Bore Dia., 30 # of Teeth
Mfr # 40BS30H X 1 3/16
Zoro # G0029438
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 30
- Bore Dia. - Sprockets 1 3/16 Inch
- Outside Dia. 5 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 24 # of Teeth 50BS24H X 1 3/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth 60BS09H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 30 # of Teeth 35BS30H X 5/8
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 27 # of Teeth 40B27H X 5/8 MPB
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 14 # of Teeth 40BS14H X 5/8
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 25 Chain Size, 60 # of Teeth 25A60 X 1/2
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 26 # of Teeth 60BS26H X 1 1/8
- TRITAN Sprocket, 3/4 Pitch, 23 Hardened Teeth, 1 3/4-in. Finished Bore with Keyway & Set Screws 60BS23H X 1 3/4
- TRITAN Sprocket, 5/8-in. Pitch, 32 Hardened Teeth, 1 1/2-in. Finished Bore with Keyway & Set Screws 50BS32H X 1 1/2
- MARTIN SPROCKET & GEAR Spk Roller B, 50B96 50B96
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth 50BS15H X 1 3/8
- Tritan Chains & Chain Sprockets