Tritan
Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 30 # of Teeth
Mfr # 40BS30H X 1
Zoro # G0029465
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 30
- Bore Dia. - Sprockets 1 Inch
- Outside Dia. 5 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth 50BS30H X 1 1/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 1 Bore Dia., 15 # of Teeth 35BS15H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth 35BS12H X 5/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 19 # of Teeth 08BS19H X 25
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 17 # of Teeth 50BS17H X 1 1/2
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 10B Chain Size, 13 # of Teeth 10BS13H X 30
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 5/8in D50BTL30
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 18 # of Teeth 50B18H X 5/8 MPB
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 25 # of Teeth 41BS25H X 3/4
- TSUBAKI Sprocket , 40 Chain Size, 15 # of Teeth 40H15
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth 2052B8
- Tritan Chains & Chain Sprockets