Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 3/4 Bore Dia., 30 # of Teeth
  • Zoro #: G0029429
  • Mfr #: 40BS30H X 3/4
$32.89
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Material: Steel
  • Length through Bore (In.): 1
See full product details
Orders over $50 ship free.

Tritan #40BS30H X 3/4 Specifications

  • Zoro #: G0029429
  • Mfr #: 40BS30H X 3/4
Item - Roller Chain Sprockets: Roller Chain Sprocket Material: Steel
Length through Bore (In.): 1 Outside Dia. (In.): 5.079
Bore Dia. (In.): 3/4 Pitch Dia.: 0.500"
Industry Chain Size: 40 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Chain Rows: Single Number of Teeth - Sprockets: 30
Outside Dia.: 5.079" Bore Dia. - Sprockets: 3/4"
For Use With: Roller Chain ANSI Sprocket Number: 40
Material - Sprockets: Steel Sprocket Bore Type: Fixed Bore
Includes: Standard Keyway and (2) Set Screws Hub Dia. (In.): 3-3/4
Item: Sprocket Sprocket Hub Type: Type B
Pitch Dia. (In.): 0.500 Set Screw Dia. (In.): 1/4
Type: Finished Bore Keyseat Size (In.): 3/16 x 3/32
Number of Teeth: 30 Industry Chain Pitch: 1/2"
Keyway Size: 3/16" x 3/32" Length through Bore: 1.000"
Set Screw Hole Dia.: 0.250" Hub Dia.: 3.750"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 5.079 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS30H X 3/4