Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 1 Bore Dia., 32 # of Teeth

  • Zoro #: G0029410
  • Mfr #: 40BS32H X 1

$33.42

  • Set Screw Dia. (In.): 5/16
  • Outside Dia.: 5.394"
  • Number of Teeth: 32
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40BS32H X 1 Specifications

  • Zoro #: G0029410
  • Mfr #: 40BS32H X 1
Set Screw Dia. (In.): 5/16 Outside Dia.: 5.394"
Number of Teeth: 32 Sprocket Hub Type: Type B
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Sprocket Bore Type: Fixed Bore
Keyseat Size (In.): 1/4 x 1/8 ANSI Sprocket Number: 40
Industry Chain Size: 40 Type: Finished Bore
Number of Teeth - Sprockets: 32 Material: Steel
Includes: Standard Keyway and (2) Set Screws For Use With: Roller Chain
Bore Dia. - Sprockets: 1" Item: Sprocket
Hub Dia. (In.): 3-3/4 Pitch Dia. (In.): 0.500
Pitch Dia.: 0.500" Length through Bore (In.): 1
Material - Sprockets: Steel Outside Dia. (In.): 5.394
Bore Dia. (In.): 1 Number of Chain Rows: Single
Item - Roller Chain Sprockets: Roller Chain Sprocket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 32, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 5.394 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS32H X 1