Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth

  • Zoro #: G0029395
  • Mfr #: 40BS32H X 3/4
$23.09
  • Pitch Dia.: 0.500"
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Material - Sprockets: Steel
See full product details
Orders over $75 ship free.

Tritan #40BS32H X 3/4 Specifications

  • Zoro #: G0029395
  • Mfr #: 40BS32H X 3/4
Pitch Dia.: 0.500" Item - Roller Chain Sprockets: Roller Chain Sprocket
Material - Sprockets: Steel Length through Bore (In.): 1
Keyseat Size (In.): 3/16 x 3/32 Material: Steel
Set Screw Dia. (In.): 1/4 Pitch Dia. (In.): 0.500
Item: Sprocket ANSI Sprocket Number: 40
Outside Dia. (In.): 5.394 Number of Teeth - Sprockets: 32
For Use With: Roller Chain Includes: Standard Keyway and (2) Set Screws
Bore Dia. (In.): 3/4 Number of Chain Rows: Single
Outside Dia.: 5.394" Sprocket Hub Type: Type B
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Number of Teeth: 32
Bore Dia. - Sprockets: 3/4" Hub Dia. (In.): 3-3/4
Type: Finished Bore Sprocket Bore Type: Fixed Bore
Industry Chain Size: 40 Industry Chain Pitch: 1/2"
Keyway Size: 3/16" x 3/32" Length through Bore: 1.000"
Set Screw Hole Dia.: 0.250" Hub Dia.: 3.750"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 32, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 5.394 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS32H X 3/4