Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 1-3/16 Bore Dia., 34 # of Teeth

  • Zoro #: G0029386
  • Mfr #: 40BS34H X 1 3/16

$33.70

  • Sprocket Hub Type: Type B
  • Set Screw Dia. (In.): 5/16
  • Hub Dia. (In.): 3-3/4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40BS34H X 1 3/16 Specifications

  • Zoro #: G0029386
  • Mfr #: 40BS34H X 1 3/16
Sprocket Hub Type: Type B Set Screw Dia. (In.): 5/16
Hub Dia. (In.): 3-3/4 Outside Dia.: 5.709"
Item - Roller Chain Sprockets: Roller Chain Sprocket Pitch Dia. (In.): 0.500
Item: Sprocket Number of Teeth - Sprockets: 34
Number of Chain Rows: Single Number of Teeth: 34
Industry Chain Size: 40 Sprocket Bore Type: Fixed Bore
For Use With: Roller Chain ANSI Sprocket Number: 40
Bore Dia. - Sprockets: 1-3/16" Outside Dia. (In.): 5.709
Length through Bore (In.): 1 Keyseat Size (In.): 1/4 x 1/8
Material: Steel Bore Dia. (In.): 1-3/16
Type: Finished Bore Pitch Dia.: 0.500"
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Includes: Standard Keyway and (2) Set Screws
Material - Sprockets: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 34, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 5.709 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS34H X 1 3/16