Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 1 Bore Dia., 35 # of Teeth

  • Zoro #: G0029377
  • Mfr #: 40BS35H X 1

$38.31

  • ANSI Sprocket Number: 40
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40BS35H X 1 Specifications

  • Zoro #: G0029377
  • Mfr #: 40BS35H X 1
ANSI Sprocket Number: 40 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets: Roller Chain Sprocket Keyseat Size (In.): 1/4 x 1/8
For Use With: Roller Chain Pitch Dia.: 0.500"
Sprocket Hub Type: Type B Industry Chain Size: 40
Type: Finished Bore Number of Teeth - Sprockets: 35
Includes: Standard Keyway and (2) Set Screws Outside Dia. (In.): 5.866
Outside Dia.: 5.866" Number of Chain Rows: Single
Item: Sprocket Pitch Dia. (In.): 0.500
Material: Steel Bore Dia. (In.): 1
Hub Dia. (In.): 3-3/4 Sprocket Bore Type: Fixed Bore
Bore Dia. - Sprockets: 1" Length through Bore (In.): 1
Set Screw Dia. (In.): 5/16 Number of Teeth: 35
Material - Sprockets: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 35, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 5.866 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS35H X 1