Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 1 Bore Dia., 36 # of Teeth
  • Zoro #: G0029359
  • Mfr #: 40BS36 X 1
$32.01
  • Material - Sprockets: Steel
  • Type: Finished Bore
  • Set Screw Dia. (In.): 5/16
See full product details
Orders over $50 ship free.

Tritan #40BS36 X 1 Specifications

  • Zoro #: G0029359
  • Mfr #: 40BS36 X 1
Material - Sprockets: Steel Type: Finished Bore
Set Screw Dia. (In.): 5/16 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore (In.): 1
Hub Dia. (In.): 3-3/4 Number of Chain Rows: Single
For Use With: Roller Chain Number of Teeth: 36
Bore Dia. (In.): 1 Industry Chain Size: 40
Item: Sprocket Outside Dia.: 6.024"
Outside Dia. (In.): 6.024 Pitch Dia. (In.): 0.500
ANSI Sprocket Number: 40 Material: Steel
Sprocket Hub Type: Type B Keyseat Size (In.): 1/4 x 1/8
Number of Teeth - Sprockets: 36 Includes: Standard Keyway and (2) Set Screws
Sprocket Bore Type: Fixed Bore Bore Dia. - Sprockets: 1"
Pitch Dia.: 0.500" Length through Bore: 1.000"
Keyway Size: 1/4" x 1/8" Industry Chain Pitch: 1/2"
Hub Dia.: 3.750" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 36, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 6.024 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS36 X 1