Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth

  • Zoro #: G0029340
  • Mfr #: 40BS36 X 3/4

$29.13

  • Sprocket Bore Type: Fixed Bore
  • Bore Dia. - Sprockets: 3/4"
  • Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40BS36 X 3/4 Specifications

  • Zoro #: G0029340
  • Mfr #: 40BS36 X 3/4
Sprocket Bore Type: Fixed Bore Bore Dia. - Sprockets: 3/4"
Material: Steel Item - Roller Chain Sprockets: Roller Chain Sprocket
Bore Dia. (In.): 3/4 Number of Chain Rows: Single
Hub Dia. (In.): 3-3/4 Type: Finished Bore
Length through Bore (In.): 1 Material - Sprockets: Steel
Pitch Dia.: 0.500" Includes: Standard Keyway and (2) Set Screws
Number of Teeth: 36 Item: Sprocket
Sprocket Hub Type: Type B Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Outside Dia. (In.): 6.024 For Use With: Roller Chain
Industry Chain Size: 40 Set Screw Dia. (In.): 1/4
Pitch Dia. (In.): 0.500 Outside Dia.: 6.024"
Number of Teeth - Sprockets: 36 ANSI Sprocket Number: 40
Keyseat Size (In.): 3/16 x 3/32 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 36, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 6.024 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS36 X 3/4