Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 7/8 Bore Dia., 36 # of Teeth

  • Zoro #: G0029331
  • Mfr #: 40BS36 X 7/8

$29.13

  • Set Screw Dia. (In.): 1/4
  • Number of Teeth: 36
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #40BS36 X 7/8 Specifications

  • Zoro #: G0029331
  • Mfr #: 40BS36 X 7/8
Set Screw Dia. (In.): 1/4 Number of Teeth: 36
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Includes: Standard Keyway and (2) Set Screws
Bore Dia. - Sprockets: 7/8" Item - Roller Chain Sprockets: Roller Chain Sprocket
Sprocket Bore Type: Fixed Bore Number of Chain Rows: Single
Length through Bore (In.): 1 Industry Chain Size: 40
Type: Finished Bore Material: Steel
Item: Sprocket Sprocket Hub Type: Type B
Outside Dia.: 6.024" For Use With: Roller Chain
Keyseat Size (In.): 3/16 x 3/32 Number of Teeth - Sprockets: 36
Outside Dia. (In.): 6.024 Pitch Dia.: 0.500"
ANSI Sprocket Number: 40 Hub Dia. (In.): 3-3/4
Bore Dia. (In.): 7/8 Pitch Dia. (In.): 0.500
Material - Sprockets: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 36, Fixed Bore, Bore Dia. - Sprockets 7/8 In., Outside Dia. 6.024 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS36 X 7/8