Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 1 Bore Dia., 38 # of Teeth
  • Zoro #: G0029325
  • Mfr #: 40BS38 X 1
$30.95
  • Number of Teeth: 38
  • Bore Dia. (In.): 1
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
See full product details
Orders over $50 ship free.

Tritan #40BS38 X 1 Specifications

  • Zoro #: G0029325
  • Mfr #: 40BS38 X 1
Number of Teeth: 38 Bore Dia. (In.): 1
Item - Roller Chain Sprockets: Roller Chain Sprocket For Use With: Roller Chain
Item: Sprocket Outside Dia.: 6.339"
Hub Dia. (In.): 3-3/4 Outside Dia. (In.): 6.339
Sprocket Hub Type: Type B Material: Steel
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Length through Bore (In.): 1
Pitch Dia.: 0.500" Keyseat Size (In.): 1/4 x 1/8
Material - Sprockets: Steel Number of Teeth - Sprockets: 38
Set Screw Dia. (In.): 5/16 Pitch Dia. (In.): 0.500
Bore Dia. - Sprockets: 1" Includes: Standard Keyway and (2) Set Screws
Number of Chain Rows: Single Sprocket Bore Type: Fixed Bore
Type: Finished Bore Industry Chain Size: 40
ANSI Sprocket Number: 40 Length through Bore: 1.000"
Industry Chain Pitch: 1/2" Keyway Size: 1/4" x 1/8"
Set Screw Hole Dia.: 0.313" Hub Dia.: 3.750"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 38, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 6.339 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.500 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3-3/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS38 X 1