Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth
  • Zoro #: G0029298
  • Mfr #: 40BS40 X 3/4
$33.75
  • For Use With: Roller Chain
  • Keyseat Size (In.): 3/16 x 3/32
  • Pitch Dia.: 6.373"
See full product details
Orders over $50 ship free.

Tritan #40BS40 X 3/4 Specifications

  • Zoro #: G0029298
  • Mfr #: 40BS40 X 3/4
For Use With: Roller Chain Keyseat Size (In.): 3/16 x 3/32
Pitch Dia.: 6.373" Bore Dia. - Sprockets: 3/4"
Pitch Dia. (In.): 0.500 Material - Sprockets: Steel
Item - Roller Chain Sprockets: Roller Chain Sprocket Bore Dia. (In.): 3/4
Sprocket Hub Type: Type B Item: Sprocket
Type: Finished Bore Number of Chain Rows: Single
Includes: Standard Keyway and (2) Set Screws Number of Teeth: 40
Outside Dia. (In.): 6.654 Material: Steel
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia.: 6.654"
Length through Bore (In.): 1-1/8 Chain Size - Sprockets: 40
Hub Dia. (In.): 3-1/2 Sprocket Bore Type: Fixed Bore
Number of Teeth - Sprockets: 40 Set Screw Dia. (In.): 1/4
ANSI Sprocket Number: 40 Industry Chain Size: 40
Industry Chain Pitch: 1/2" Length through Bore: 1.125"
Keyway Size: 3/16" x 3/32" Hub Dia.: 3.500"
Set Screw Hole Dia.: 0.250" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Number of Teeth - Sprockets 40, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 6.654 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 6.373 In., Type B, Length through Bore (In.) 1-1/8, Hub Dia. (In.) 3-1/2, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #40BS40 X 3/4