Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth
  • Zoro #: G0029270
  • Mfr #: 50BS18H X 1 1/2
$16.50
  • Number of Teeth: 18
  • Material - Sprockets: Steel
  • Pitch Dia.: 0.625"
See full product details
Orders over $50 ship free.

Tritan #50BS18H X 1 1/2 Specifications

  • Zoro #: G0029270
  • Mfr #: 50BS18H X 1 1/2
Number of Teeth: 18 Material - Sprockets: Steel
Pitch Dia.: 0.625" Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Bore Dia. - Sprockets: 1-1/2" Material: Steel
Includes: Standard Keyway and (2) Set Screws Hub Dia. (In.): 2-7/8
Number of Teeth - Sprockets: 18 Set Screw Dia. (In.): 3/8
Pitch Dia. (In.): 0.625 Outside Dia. (In.): 3.937
Sprocket Hub Type: Type B Number of Chain Rows: Single
Keyseat Size (In.): 3/8 x 3/16 ANSI Sprocket Number: 50
Item: Sprocket Bore Dia. (In.): 1-1/2
Industry Chain Size: 50 Type: Finished Bore
For Use With: Roller Chain Sprocket Bore Type: Fixed Bore
Item - Roller Chain Sprockets: Roller Chain Sprocket Length through Bore (In.): 1
Outside Dia.: 3.937" Industry Chain Pitch: 5/8"
Keyway Size: 3/8" x 3/16" Length through Bore: 1.000"
Hub Dia.: 2.875" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 3.937 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS18H X 1 1/2