Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth

  • Zoro #: G0029261
  • Mfr #: 50BS18H X 1 1/4

$21.38

  • Outside Dia.: 3.937"
  • Sprocket Bore Type: Fixed Bore
  • Keyseat Size (In.): 1/4 x 1/8
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS18H X 1 1/4 Specifications

  • Zoro #: G0029261
  • Mfr #: 50BS18H X 1 1/4
Outside Dia.: 3.937" Sprocket Bore Type: Fixed Bore
Keyseat Size (In.): 1/4 x 1/8 Item - Roller Chain Sprockets: Roller Chain Sprocket
Pitch Dia.: 0.625" Number of Chain Rows: Single
ANSI Sprocket Number: 50 Number of Teeth - Sprockets: 18
Material - Sprockets: Steel Number of Teeth: 18
Pitch Dia. (In.): 0.625 Bore Dia. (In.): 1-1/4
Set Screw Dia. (In.): 5/16 Material: Steel
Outside Dia. (In.): 3.937 Hub Dia. (In.): 2-7/8
Includes: Standard Keyway and (2) Set Screws Sprocket Hub Type: Type B
Industry Chain Size: 50 For Use With: Roller Chain
Item: Sprocket Bore Dia. - Sprockets: 1-1/4"
Length through Bore (In.): 1 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Type: Finished Bore Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 3.937 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS18H X 1 1/4