Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth
  • Zoro #: G0029255
  • Mfr #: 50BS18H X 1 1/8
$16.11
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Item: Sprocket
  • Set Screw Dia. (In.): 5/16
See full product details
Orders over $50 ship free.

Tritan #50BS18H X 1 1/8 Specifications

  • Zoro #: G0029255
  • Mfr #: 50BS18H X 1 1/8
Item - Roller Chain Sprockets: Roller Chain Sprocket Item: Sprocket
Set Screw Dia. (In.): 5/16 Includes: Standard Keyway and (2) Set Screws
Sprocket Hub Type: Type B Number of Chain Rows: Single
Hub Dia. (In.): 2-7/8 Type: Finished Bore
Material - Sprockets: Steel ANSI Sprocket Number: 50
Pitch Dia.: 0.625" Keyseat Size (In.): 1/4 x 1/8
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia. (In.): 3.937
Outside Dia.: 3.937" For Use With: Roller Chain
Industry Chain Size: 50 Number of Teeth: 18
Bore Dia. - Sprockets: 1-1/8" Pitch Dia. (In.): 0.625
Length through Bore (In.): 1 Number of Teeth - Sprockets: 18
Sprocket Bore Type: Fixed Bore Bore Dia. (In.): 1-1/8
Material: Steel Length through Bore: 1.000"
Keyway Size: 1/4" x 1/8" Industry Chain Pitch: 5/8"
Hub Dia.: 2.875" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 1-1/8 In., Outside Dia. 3.937 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS18H X 1 1/8