Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-3/16 Bore Dia., 18 # of Teeth
  • Zoro #: G0029246
  • Mfr #: 50BS18H X 1 3/16
$27.26
  • Number of Teeth - Sprockets: 18
  • Item: Sprocket
  • Bore Dia. (In.): 1-3/16
See full product details
Orders over $50 ship free.

Tritan #50BS18H X 1 3/16 Specifications

  • Zoro #: G0029246
  • Mfr #: 50BS18H X 1 3/16
Number of Teeth - Sprockets: 18 Item: Sprocket
Bore Dia. (In.): 1-3/16 Sprocket Hub Type: Type B
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees ANSI Sprocket Number: 50
Outside Dia.: 3.937" For Use With: Roller Chain
Outside Dia. (In.): 3.937 Number of Teeth: 18
Type: Finished Bore Bore Dia. - Sprockets: 1-3/16"
Sprocket Bore Type: Fixed Bore Material: Steel
Industry Chain Size: 50 Number of Chain Rows: Single
Hub Dia. (In.): 2-7/8 Material - Sprockets: Steel
Pitch Dia. (In.): 0.625 Pitch Dia.: 0.625"
Keyseat Size (In.): 1/4 x 1/8 Length through Bore (In.): 1
Set Screw Dia. (In.): 5/16 Item - Roller Chain Sprockets: Roller Chain Sprocket
Includes: Standard Keyway and (2) Set Screws Length through Bore: 1.000"
Industry Chain Pitch: 5/8" Keyway Size: 1/4" x 1/8"
Hub Dia.: 2.875" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 3.937 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS18H X 1 3/16