Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth
  • Zoro #: G0029237
  • Mfr #: 50BS18H X 1 7/16
$19.29
  • Industry Chain Size: 50
  • Pitch Dia.: 0.625"
  • Length through Bore (In.): 1
See full product details
Orders over $50 ship free.

Tritan #50BS18H X 1 7/16 Specifications

  • Zoro #: G0029237
  • Mfr #: 50BS18H X 1 7/16
Industry Chain Size: 50 Pitch Dia.: 0.625"
Length through Bore (In.): 1 ANSI Sprocket Number: 50
Sprocket Bore Type: Fixed Bore Type: Finished Bore
Number of Teeth - Sprockets: 18 Item - Roller Chain Sprockets: Roller Chain Sprocket
Hub Dia. (In.): 2-7/8 Number of Teeth: 18
Includes: Standard Keyway and (2) Set Screws Material - Sprockets: Steel
Bore Dia. - Sprockets: 1-7/16" Bore Dia. (In.): 1-7/16
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia.: 3.937"
Item: Sprocket Sprocket Hub Type: Type B
Pitch Dia. (In.): 0.625 For Use With: Roller Chain
Keyseat Size (In.): 3/8 x 3/16 Material: Steel
Outside Dia. (In.): 3.937 Number of Chain Rows: Single
Set Screw Dia. (In.): 3/8 Length through Bore: 1.000"
Keyway Size: 3/8" x 3/16" Industry Chain Pitch: 5/8"
Hub Dia.: 2.875" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 1-7/16 In., Outside Dia. 3.937 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS18H X 1 7/16