Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 3/4 Bore Dia., 18 # of Teeth
  • Zoro #: G0029228
  • Mfr #: 50BS18H X 3/4
$16.11
  • Number of Teeth: 18
  • Sprocket Hub Type: Type B
  • Sprocket Bore Type: Fixed Bore
See full product details
Orders over $50 ship free.

Tritan #50BS18H X 3/4 Specifications

  • Zoro #: G0029228
  • Mfr #: 50BS18H X 3/4
Number of Teeth: 18 Sprocket Hub Type: Type B
Sprocket Bore Type: Fixed Bore For Use With: Roller Chain
Set Screw Dia. (In.): 1/4 Material: Steel
Number of Teeth - Sprockets: 18 Bore Dia. - Sprockets: 3/4"
Bore Dia. (In.): 3/4 Material - Sprockets: Steel
Pitch Dia.: 0.625" Type: Finished Bore
Length through Bore (In.): 1 Outside Dia.: 3.937"
Keyseat Size (In.): 3/16 x 3/32 ANSI Sprocket Number: 50
Item - Roller Chain Sprockets: Roller Chain Sprocket Item: Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Industry Chain Size: 50
Hub Dia. (In.): 2-7/8 Includes: Standard Keyway and (2) Set Screws
Number of Chain Rows: Single Pitch Dia. (In.): 0.625
Outside Dia. (In.): 3.937 Industry Chain Pitch: 5/8"
Keyway Size: 3/16" x 3/32" Length through Bore: 1.000"
Set Screw Hole Dia.: 0.250" Hub Dia.: 2.875"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 3.937 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS18H X 3/4