Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 5/8 Bore Dia., 18 # of Teeth

  • Zoro #: G0029219
  • Mfr #: 50BS18H X 5/8

$16.50

  • Outside Dia. (In.): 3.937
  • Pitch Dia. (In.): 0.625
  • Number of Teeth: 18
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS18H X 5/8 Specifications

  • Zoro #: G0029219
  • Mfr #: 50BS18H X 5/8
Outside Dia. (In.): 3.937 Pitch Dia. (In.): 0.625
Number of Teeth: 18 Sprocket Hub Type: Type B
Number of Chain Rows: Single Item - Roller Chain Sprockets: Roller Chain Sprocket
Bore Dia. (In.): 5/8 Keyseat Size (In.): 3/16 x 3/32
For Use With: Roller Chain Number of Teeth - Sprockets: 18
Material: Steel Pitch Dia.: 0.625"
Set Screw Dia. (In.): 1/4 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Industry Chain Size: 50 Includes: Standard Keyway and (2) Set Screws
Sprocket Bore Type: Fixed Bore Type: Finished Bore
ANSI Sprocket Number: 50 Material - Sprockets: Steel
Item: Sprocket Hub Dia. (In.): 2-7/8
Bore Dia. - Sprockets: 5/8" Outside Dia.: 3.937"
Length through Bore (In.): 1 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 18, Fixed Bore, Bore Dia. - Sprockets 5/8 In., Outside Dia. 3.937 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 2-7/8, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS18H X 5/8