Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 19 # of Teeth

  • Zoro #: G0029191
  • Mfr #: 50BS19H X 1 1/2

$19.17

  • Sprocket Hub Type: Type B
  • Includes: Standard Keyway and (2) Set Screws
  • Bore Dia. (In.): 1-1/2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tritan #50BS19H X 1 1/2 Specifications

  • Zoro #: G0029191
  • Mfr #: 50BS19H X 1 1/2
Sprocket Hub Type: Type B Includes: Standard Keyway and (2) Set Screws
Bore Dia. (In.): 1-1/2 Pitch Dia. (In.): 0.625
Item: Sprocket Item - Roller Chain Sprockets: Roller Chain Sprocket
Set Screw Dia. (In.): 3/8 Sprocket Bore Type: Fixed Bore
Outside Dia.: 4.134" Length through Bore (In.): 1
Type: Finished Bore Outside Dia. (In.): 4.134
Hub Dia. (In.): 3 Industry Chain Size: 50
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees ANSI Sprocket Number: 50
Bore Dia. - Sprockets: 1-1/2" Pitch Dia.: 0.625"
Number of Teeth - Sprockets: 19 For Use With: Roller Chain
Number of Teeth: 19 Material: Steel
Number of Chain Rows: Single Material - Sprockets: Steel
Keyseat Size (In.): 3/8 x 3/16 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 19, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 4.134 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS19H X 1 1/2