Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-3/16 Bore Dia., 19 # of Teeth

  • Zoro #: G0029176
  • Mfr #: 50BS19H X 1 3/16

$19.17

  • Industry Chain Size: 50
  • Length through Bore (In.): 1
  • Hub Dia. (In.): 3
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS19H X 1 3/16 Specifications

  • Zoro #: G0029176
  • Mfr #: 50BS19H X 1 3/16
Industry Chain Size: 50 Length through Bore (In.): 1
Hub Dia. (In.): 3 Pitch Dia. (In.): 0.625
Outside Dia.: 4.134" Bore Dia. (In.): 1-3/16
Includes: Standard Keyway and (2) Set Screws Outside Dia. (In.): 4.134
Bore Dia. - Sprockets: 1-3/16" Number of Teeth - Sprockets: 19
ANSI Sprocket Number: 50 Material: Steel
Material - Sprockets: Steel Item: Sprocket
Sprocket Hub Type: Type B Number of Chain Rows: Single
Keyseat Size (In.): 1/4 x 1/8 For Use With: Roller Chain
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Type: Finished Bore
Item - Roller Chain Sprockets: Roller Chain Sprocket Sprocket Bore Type: Fixed Bore
Number of Teeth: 19 Set Screw Dia. (In.): 5/16
Pitch Dia.: 0.625" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 19, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 4.134 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS19H X 1 3/16