Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-3/8 Bore Dia., 19 # of Teeth
  • Zoro #: G0029167
  • Mfr #: 50BS19H X 1 3/8
$18.25
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Number of Chain Rows: Single
  • Keyseat Size (In.): 5/16 x 5/32
See full product details
Orders over $50 ship free.

Tritan #50BS19H X 1 3/8 Specifications

  • Zoro #: G0029167
  • Mfr #: 50BS19H X 1 3/8
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Number of Chain Rows: Single
Keyseat Size (In.): 5/16 x 5/32 For Use With: Roller Chain
Sprocket Hub Type: Type B Includes: Standard Keyway and (2) Set Screws
Item: Sprocket Outside Dia.: 4.134"
Type: Finished Bore Item - Roller Chain Sprockets: Roller Chain Sprocket
Outside Dia. (In.): 4.134 Pitch Dia.: 0.625"
Number of Teeth: 19 Bore Dia. (In.): 1-3/8
Sprocket Bore Type: Fixed Bore Industry Chain Size: 50
Hub Dia. (In.): 3 Length through Bore (In.): 1
Number of Teeth - Sprockets: 19 Pitch Dia. (In.): 0.625
Bore Dia. - Sprockets: 1-3/8" ANSI Sprocket Number: 50
Material: Steel Set Screw Dia. (In.): 5/16
Material - Sprockets: Steel Length through Bore: 1.000"
Industry Chain Pitch: 5/8" Keyway Size: 5/16" x 5/32"
Hub Dia.: 3.000" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 19, Fixed Bore, Bore Dia. - Sprockets 1-3/8 In., Outside Dia. 4.134 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 5/16 x 5/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS19H X 1 3/8