Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 3/4 Bore Dia., 19 # of Teeth
  • Zoro #: G0029149
  • Mfr #: 50BS19H X 3/4
$17.84
  • Sprocket Bore Type: Fixed Bore
  • Number of Chain Rows: Single
  • Pitch Dia.: 0.625"
See full product details
Orders over $50 ship free.

Tritan #50BS19H X 3/4 Specifications

  • Zoro #: G0029149
  • Mfr #: 50BS19H X 3/4
Sprocket Bore Type: Fixed Bore Number of Chain Rows: Single
Pitch Dia.: 0.625" Sprocket Hub Type: Type B
Outside Dia. (In.): 4.134 Item - Roller Chain Sprockets: Roller Chain Sprocket
Material: Steel Includes: Standard Keyway and (2) Set Screws
Length through Bore (In.): 1 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Set Screw Dia. (In.): 1/4 Pitch Dia. (In.): 0.625
Industry Chain Size: 50 Type: Finished Bore
Item: Sprocket For Use With: Roller Chain
Number of Teeth - Sprockets: 19 Material - Sprockets: Steel
Number of Teeth: 19 ANSI Sprocket Number: 50
Keyseat Size (In.): 3/16 x 3/32 Outside Dia.: 4.134"
Hub Dia. (In.): 3 Bore Dia. - Sprockets: 3/4"
Bore Dia. (In.): 3/4 Length through Bore: 1.000"
Keyway Size: 3/16" x 3/32" Industry Chain Pitch: 5/8"
Set Screw Hole Dia.: 0.250" Hub Dia.: 3.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 19, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 4.134 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS19H X 3/4