Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth
  • Zoro #: G0029121
  • Mfr #: 50BS20H X 1 1/2
$20.85
  • Material - Sprockets: Steel
  • Material: Steel
  • For Use With: Roller Chain
See full product details
Orders over $50 ship free.

Tritan #50BS20H X 1 1/2 Specifications

  • Zoro #: G0029121
  • Mfr #: 50BS20H X 1 1/2
Material - Sprockets: Steel Material: Steel
For Use With: Roller Chain Pitch Dia. (In.): 0.625
Number of Teeth: 20 Type: Finished Bore
Industry Chain Size: 50 Set Screw Dia. (In.): 3/8
Sprocket Bore Type: Fixed Bore Item - Roller Chain Sprockets: Roller Chain Sprocket
Number of Teeth - Sprockets: 20 ANSI Sprocket Number: 50
Sprocket Hub Type: Type B Item: Sprocket
Bore Dia. - Sprockets: 1-1/2" Length through Bore (In.): 1
Pitch Dia.: 0.625" Keyseat Size (In.): 3/8 x 3/16
Outside Dia.: 4.331" Bore Dia. (In.): 1-1/2
Hub Dia. (In.): 3 Outside Dia. (In.): 4.331
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Number of Chain Rows: Single
Includes: Standard Keyway and (2) Set Screws Keyway Size: 3/8" x 3/16"
Length through Bore: 1.000" Industry Chain Pitch: 5/8"
Set Screw Hole Dia.: 0.375" Hub Dia.: 3.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 20, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 4.331 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS20H X 1 1/2