Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth

  • Zoro #: G0029106
  • Mfr #: 50BS20H X 1 1/8

$20.00

  • Number of Teeth - Sprockets: 20
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Pitch Dia. (In.): 0.625
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS20H X 1 1/8 Specifications

  • Zoro #: G0029106
  • Mfr #: 50BS20H X 1 1/8
Number of Teeth - Sprockets: 20 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch Dia. (In.): 0.625 Set Screw Dia. (In.): 5/16
Length through Bore (In.): 1 Hub Dia. (In.): 3
Item: Sprocket For Use With: Roller Chain
Material - Sprockets: Steel Keyseat Size (In.): 1/4 x 1/8
Item - Roller Chain Sprockets: Roller Chain Sprocket Material: Steel
Pitch Dia.: 0.625" Includes: Standard Keyway and (2) Set Screws
Bore Dia. (In.): 1-1/8 Outside Dia.: 4.331"
Sprocket Hub Type: Type B ANSI Sprocket Number: 50
Sprocket Bore Type: Fixed Bore Type: Finished Bore
Number of Teeth: 20 Number of Chain Rows: Single
Industry Chain Size: 50 Outside Dia. (In.): 4.331
Bore Dia. - Sprockets: 1-1/8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 20, Fixed Bore, Bore Dia. - Sprockets 1-1/8 In., Outside Dia. 4.331 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS20H X 1 1/8