Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-7/16 Bore Dia., 20 # of Teeth
  • Zoro #: G0029097
  • Mfr #: 50BS20H X 1 7/16
$20.85
  • Hub Dia. (In.): 3
  • Type: Finished Bore
  • ANSI Sprocket Number: 50
See full product details
Orders over $50 ship free.

Tritan #50BS20H X 1 7/16 Specifications

  • Zoro #: G0029097
  • Mfr #: 50BS20H X 1 7/16
Hub Dia. (In.): 3 Type: Finished Bore
ANSI Sprocket Number: 50 Pitch Dia. (In.): 0.625
Bore Dia. (In.): 1-7/16 Material - Sprockets: Steel
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Set Screw Dia. (In.): 3/8
Sprocket Hub Type: Type B Outside Dia. (In.): 4.331
Outside Dia.: 4.331" Sprocket Bore Type: Fixed Bore
Number of Chain Rows: Single Includes: Standard Keyway and (2) Set Screws
Item - Roller Chain Sprockets: Roller Chain Sprocket Pitch Dia.: 0.625"
Material: Steel For Use With: Roller Chain
Industry Chain Size: 50 Keyseat Size (In.): 3/8 x 3/16
Length through Bore (In.): 1 Item: Sprocket
Bore Dia. - Sprockets: 1-7/16" Number of Teeth: 20
Number of Teeth - Sprockets: 20 Length through Bore: 1.000"
Keyway Size: 3/8" x 3/16" Industry Chain Pitch: 5/8"
Hub Dia.: 3.000" Set Screw Hole Dia.: 0.375"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 20, Fixed Bore, Bore Dia. - Sprockets 1-7/16 In., Outside Dia. 4.331 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS20H X 1 7/16