Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1 Bore Dia., 20 # of Teeth

  • Zoro #: G0029130
  • Mfr #: 50BS20H X 1

$32.79

  • Keyseat Size (In.): 1/4 x 1/8
  • Outside Dia.: 4.331"
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS20H X 1 Specifications

  • Zoro #: G0029130
  • Mfr #: 50BS20H X 1
Keyseat Size (In.): 1/4 x 1/8 Outside Dia.: 4.331"
Item - Roller Chain Sprockets: Roller Chain Sprocket Pitch Dia.: 0.625"
Sprocket Hub Type: Type B Bore Dia. - Sprockets: 1"
Length through Bore (In.): 1 Number of Teeth - Sprockets: 20
ANSI Sprocket Number: 50 Type: Finished Bore
Material - Sprockets: Steel Set Screw Dia. (In.): 5/16
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Sprocket Bore Type: Fixed Bore
Industry Chain Size: 50 Number of Chain Rows: Single
Item: Sprocket Outside Dia. (In.): 4.331
Material: Steel Includes: Standard Keyway and (2) Set Screws
Hub Dia. (In.): 3 Number of Teeth: 20
Bore Dia. (In.): 1 For Use With: Roller Chain
Pitch Dia. (In.): 0.625 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 20, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 4.331 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS20H X 1