Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 3/4 Bore Dia., 20 # of Teeth
  • Zoro #: G0029088
  • Mfr #: 50BS20H X 3/4
$20.00
  • Pitch Dia.: 0.625"
  • Sprocket Bore Type: Fixed Bore
  • Set Screw Dia. (In.): 1/4
See full product details
Orders over $50 ship free.

Tritan #50BS20H X 3/4 Specifications

  • Zoro #: G0029088
  • Mfr #: 50BS20H X 3/4
Pitch Dia.: 0.625" Sprocket Bore Type: Fixed Bore
Set Screw Dia. (In.): 1/4 Type: Finished Bore
Pitch Dia. (In.): 0.625 Item: Sprocket
Number of Teeth: 20 Number of Teeth - Sprockets: 20
Length through Bore (In.): 1 Bore Dia. (In.): 3/4
Outside Dia.: 4.331" Material - Sprockets: Steel
Material: Steel Industry Chain Size: 50
Includes: Standard Keyway and (2) Set Screws Keyseat Size (In.): 3/16 x 3/32
Sprocket Hub Type: Type B Item - Roller Chain Sprockets: Roller Chain Sprocket
For Use With: Roller Chain Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Chain Rows: Single Bore Dia. - Sprockets: 3/4"
Hub Dia. (In.): 3 Outside Dia. (In.): 4.331
ANSI Sprocket Number: 50 Length through Bore: 1.000"
Industry Chain Pitch: 5/8" Keyway Size: 3/16" x 3/32"
Set Screw Hole Dia.: 0.250" Hub Dia.: 3.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 20, Fixed Bore, Bore Dia. - Sprockets 3/4 In., Outside Dia. 4.331 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS20H X 3/4