Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 21 # of Teeth
  • Zoro #: G0029060
  • Mfr #: 50BS21H X 1 1/4
$21.64
  • Item: Sprocket
  • Number of Teeth - Sprockets: 21
  • Bore Dia. (In.): 1-1/4
See full product details
Orders over $50 ship free.

Tritan #50BS21H X 1 1/4 Specifications

  • Zoro #: G0029060
  • Mfr #: 50BS21H X 1 1/4
Item: Sprocket Number of Teeth - Sprockets: 21
Bore Dia. (In.): 1-1/4 Item - Roller Chain Sprockets: Roller Chain Sprocket
Pitch Dia. (In.): 0.625 Material: Steel
Hub Dia. (In.): 3 Keyseat Size (In.): 1/4 x 1/8
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia. (In.): 4.528
Type: Finished Bore For Use With: Roller Chain
Pitch Dia.: 0.625" Outside Dia.: 4.528"
Sprocket Bore Type: Fixed Bore Length through Bore (In.): 1
Set Screw Dia. (In.): 5/16 Number of Chain Rows: Single
Number of Teeth: 21 Sprocket Hub Type: Type B
Industry Chain Size: 50 ANSI Sprocket Number: 50
Bore Dia. - Sprockets: 1-1/4" Includes: Standard Keyway and (2) Set Screws
Material - Sprockets: Steel Industry Chain Pitch: 5/8"
Length through Bore: 1.000" Keyway Size: 1/4" x 1/8"
Set Screw Hole Dia.: 0.313" Hub Dia.: 3.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 In., Number of Teeth - Sprockets 21, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 4.528 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore 1.000 In., Hub Dia. 3.000 In., Set Screw Hole Dia. 0.313 In., Keyway Size 1/4 In. x 1/8 In., Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #50BS21H X 1 1/4