Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-3/16 Bore Dia., 21 # of Teeth

  • Zoro #: G0029051
  • Mfr #: 50BS21H X 1 3/16

$21.64

  • Sprocket Hub Type: Type B
  • For Use With: Roller Chain
  • Keyseat Size (In.): 1/4 x 1/8
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS21H X 1 3/16 Specifications

  • Zoro #: G0029051
  • Mfr #: 50BS21H X 1 3/16
Sprocket Hub Type: Type B For Use With: Roller Chain
Keyseat Size (In.): 1/4 x 1/8 Pitch Dia. (In.): 0.625
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Outside Dia.: 4.528"
Hub Dia. (In.): 3 Sprocket Bore Type: Fixed Bore
Material: Steel Industry Chain Size: 50
Includes: Standard Keyway and (2) Set Screws Number of Teeth - Sprockets: 21
Number of Teeth: 21 Pitch Dia.: 0.625"
Material - Sprockets: Steel Item: Sprocket
Number of Chain Rows: Single Bore Dia. - Sprockets: 1-3/16"
Type: Finished Bore Set Screw Dia. (In.): 5/16
Length through Bore (In.): 1 Bore Dia. (In.): 1-3/16
ANSI Sprocket Number: 50 Outside Dia. (In.): 4.528
Item - Roller Chain Sprockets: Roller Chain Sprocket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 21, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 4.528 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS21H X 1 3/16