Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 7/8 Bore Dia., 22 # of Teeth

  • Zoro #: G0029009
  • Mfr #: 50BS22H X 7/8

$23.75

  • Set Screw Dia. (In.): 1/4
  • Sprocket Bore Type: Fixed Bore
  • Number of Teeth - Sprockets: 22
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS22H X 7/8 Specifications

  • Zoro #: G0029009
  • Mfr #: 50BS22H X 7/8
Set Screw Dia. (In.): 1/4 Sprocket Bore Type: Fixed Bore
Number of Teeth - Sprockets: 22 Includes: Standard Keyway and (2) Set Screws
Item - Roller Chain Sprockets: Roller Chain Sprocket Pitch Dia.: 0.625"
Hub Dia. (In.): 3 For Use With: Roller Chain
Industry Chain Size: 50 Item: Sprocket
Outside Dia.: 4.724" Length through Bore (In.): 1
Keyseat Size (In.): 3/16 x 3/32 ANSI Sprocket Number: 50
Number of Teeth: 22 Material - Sprockets: Steel
Bore Dia. - Sprockets: 7/8" Bore Dia. (In.): 7/8
Type: Finished Bore Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Material: Steel Pitch Dia. (In.): 0.625
Sprocket Hub Type: Type B Outside Dia. (In.): 4.724
Number of Chain Rows: Single Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 22, Fixed Bore, Bore Dia. - Sprockets 7/8 In., Outside Dia. 4.724 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS22H X 7/8