Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth
  • Zoro #: G0028981
  • Mfr #: 50BS23H X 1 1/4
$25.24
  • Industry Chain Size: 50
  • Set Screw Dia. (In.): 5/16
  • Type: Finished Bore
See full product details
Orders over $50 ship free.

Tritan #50BS23H X 1 1/4 Specifications

  • Zoro #: G0028981
  • Mfr #: 50BS23H X 1 1/4
Industry Chain Size: 50 Set Screw Dia. (In.): 5/16
Type: Finished Bore Pitch Dia.: 0.625"
ANSI Sprocket Number: 50 Outside Dia. (In.): 4.921
Number of Teeth: 23 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Bore Type: Fixed Bore For Use With: Roller Chain
Number of Teeth - Sprockets: 23 Pitch Dia. (In.): 0.625
Item: Sprocket Material: Steel
Bore Dia. - Sprockets: 1-1/4" Sprocket Hub Type: Type B
Bore Dia. (In.): 1-1/4 Length through Bore (In.): 1
Item - Roller Chain Sprockets: Roller Chain Sprocket Number of Chain Rows: Single
Outside Dia.: 4.921" Hub Dia. (In.): 3
Keyseat Size (In.): 1/4 x 1/8 Material - Sprockets: Steel
Includes: Standard Keyway and (2) Set Screws Length through Bore: 1.000"
Keyway Size: 1/4" x 1/8" Industry Chain Pitch: 5/8"
Set Screw Hole Dia.: 0.313" Hub Dia.: 3.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 23, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 4.921 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS23H X 1 1/4