Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1 Bore Dia., 23 # of Teeth
  • Zoro #: G0028990
  • Mfr #: 50BS23H X 1
$25.95
  • Bore Dia. (In.): 1
  • Length through Bore (In.): 1
  • Sprocket Bore Type: Fixed Bore
See full product details
Orders over $50 ship free.

Tritan #50BS23H X 1 Specifications

  • Zoro #: G0028990
  • Mfr #: 50BS23H X 1
Bore Dia. (In.): 1 Length through Bore (In.): 1
Sprocket Bore Type: Fixed Bore Bore Dia. - Sprockets: 1"
Outside Dia. (In.): 4.921 Item: Sprocket
Keyseat Size (In.): 1/4 x 1/8 Industry Chain Size: 50
Material - Sprockets: Steel Includes: Standard Keyway and (2) Set Screws
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Number of Teeth - Sprockets: 23
Sprocket Hub Type: Type B Type: Finished Bore
For Use With: Roller Chain Number of Teeth: 23
Pitch Dia.: 0.625" ANSI Sprocket Number: 50
Number of Chain Rows: Single Material: Steel
Item - Roller Chain Sprockets: Roller Chain Sprocket Pitch Dia. (In.): 0.625
Hub Dia. (In.): 3 Set Screw Dia. (In.): 5/16
Outside Dia.: 4.921" Length through Bore: 1.000"
Industry Chain Pitch: 5/8" Keyway Size: 1/4" x 1/8"
Hub Dia.: 3.000" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 23, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 4.921 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS23H X 1