Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth

  • Zoro #: G0028966
  • Mfr #: 50BS24H X 1 1/4

$43.43

  • Number of Chain Rows: Single
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Bore Dia. - Sprockets: 1-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS24H X 1 1/4 Specifications

  • Zoro #: G0028966
  • Mfr #: 50BS24H X 1 1/4
Number of Chain Rows: Single Item - Roller Chain Sprockets: Roller Chain Sprocket
Bore Dia. - Sprockets: 1-1/4" Number of Teeth: 24
Type: Finished Bore Length through Bore (In.): 1-1/4
For Use With: Roller Chain Outside Dia.: 5.118"
Pitch Dia.: 0.625" Outside Dia. (In.): 5.118
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Hub Dia. (In.): 3
Bore Dia. (In.): 1-1/4 Material - Sprockets: Steel
ANSI Sprocket Number: 50 Number of Teeth - Sprockets: 24
Item: Sprocket Material: Steel
Pitch Dia. (In.): 0.625 Keyseat Size (In.): 1/4 x 1/8
Set Screw Dia. (In.): 5/16 Industry Chain Size: 50
Sprocket Bore Type: Fixed Bore Includes: Standard Keyway and (2) Set Screws
Sprocket Hub Type: Type B Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 5.118 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS24H X 1 1/4