Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 24 # of Teeth
  • Zoro #: G0028957
  • Mfr #: 50BS24H X 1 1/8
$28.16
  • Includes: Standard Keyway and (2) Set Screws
  • Sprocket Hub Type: Type B
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
See full product details
Orders over $50 ship free.

Tritan #50BS24H X 1 1/8 Specifications

  • Zoro #: G0028957
  • Mfr #: 50BS24H X 1 1/8
Includes: Standard Keyway and (2) Set Screws Sprocket Hub Type: Type B
Item - Roller Chain Sprockets: Roller Chain Sprocket Bore Dia. (In.): 1-1/8
Material: Steel Item: Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Length through Bore (In.): 1-1/4
Type: Finished Bore Set Screw Dia. (In.): 5/16
Outside Dia.: 5.118" Number of Teeth: 24
Number of Teeth - Sprockets: 24 ANSI Sprocket Number: 50
Hub Dia. (In.): 3 Pitch Dia.: 0.625"
Industry Chain Size: 50 Outside Dia. (In.): 5.118
Bore Dia. - Sprockets: 1-1/8" Keyseat Size (In.): 1/4 x 1/8
For Use With: Roller Chain Material - Sprockets: Steel
Number of Chain Rows: Single Pitch Dia. (In.): 0.625
Sprocket Bore Type: Fixed Bore Industry Chain Pitch: 5/8"
Length through Bore: 1.250" Keyway Size: 1/4" x 1/8"
Set Screw Hole Dia.: 0.313" Hub Dia.: 3.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 1-1/8 In., Outside Dia. 5.118 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS24H X 1 1/8