Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-3/16 Bore Dia., 24 # of Teeth
  • Zoro #: G0028948
  • Mfr #: 50BS24H X 1 3/16
$28.16
  • Pitch Dia.: 0.625"
  • Outside Dia. (In.): 5.118
  • Bore Dia. - Sprockets: 1-3/16"
See full product details
Orders over $50 ship free.

Tritan #50BS24H X 1 3/16 Specifications

  • Zoro #: G0028948
  • Mfr #: 50BS24H X 1 3/16
Pitch Dia.: 0.625" Outside Dia. (In.): 5.118
Bore Dia. - Sprockets: 1-3/16" Bore Dia. (In.): 1-3/16
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Keyseat Size (In.): 1/4 x 1/8
Number of Teeth: 24 Pitch Dia. (In.): 0.625
Includes: Standard Keyway and (2) Set Screws Industry Chain Size: 50
ANSI Sprocket Number: 50 For Use With: Roller Chain
Sprocket Hub Type: Type B Hub Dia. (In.): 3
Number of Chain Rows: Single Material - Sprockets: Steel
Type: Finished Bore Item: Sprocket
Item - Roller Chain Sprockets: Roller Chain Sprocket Sprocket Bore Type: Fixed Bore
Set Screw Dia. (In.): 5/16 Number of Teeth - Sprockets: 24
Material: Steel Length through Bore (In.): 1-1/4
Outside Dia.: 5.118" Industry Chain Pitch: 5/8"
Keyway Size: 1/4" x 1/8" Length through Bore: 1.250"
Hub Dia.: 3.000" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 In., Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 5.118 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore 1.250 In., Hub Dia. 3.000 In., Set Screw Hole Dia. 0.313 In., Keyway Size 1/4 In. x 1/8 In., Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #50BS24H X 1 3/16