Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-3/8 Bore Dia., 24 # of Teeth

  • Zoro #: G0028939
  • Mfr #: 50BS24H X 1 3/8

$28.95

  • Keyseat Size (In.): 5/16 x 5/32
  • Sprocket Bore Type: Fixed Bore
  • Bore Dia. - Sprockets: 1-3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS24H X 1 3/8 Specifications

  • Zoro #: G0028939
  • Mfr #: 50BS24H X 1 3/8
Keyseat Size (In.): 5/16 x 5/32 Sprocket Bore Type: Fixed Bore
Bore Dia. - Sprockets: 1-3/8" Outside Dia.: 5.118"
Number of Teeth - Sprockets: 24 Hub Dia. (In.): 3
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Length through Bore (In.): 1-1/4
Number of Teeth: 24 For Use With: Roller Chain
Pitch Dia. (In.): 0.625 Material - Sprockets: Steel
Pitch Dia.: 0.625" Item: Sprocket
Includes: Standard Keyway and (2) Set Screws Bore Dia. (In.): 1-3/8
Number of Chain Rows: Single ANSI Sprocket Number: 50
Sprocket Hub Type: Type B Type: Finished Bore
Outside Dia. (In.): 5.118 Material: Steel
Set Screw Dia. (In.): 5/16 Item - Roller Chain Sprockets: Roller Chain Sprocket
Industry Chain Size: 50 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 1-3/8 In., Outside Dia. 5.118 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 5/16 x 5/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS24H X 1 3/8