Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth
  • Zoro #: G0028896
  • Mfr #: 50BS26H X 1 1/4
$30.10
  • Bore Dia. - Sprockets: 1-1/4"
  • Pitch Dia. (In.): 0.625
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
See full product details
Orders over $50 ship free.

Tritan #50BS26H X 1 1/4 Specifications

  • Zoro #: G0028896
  • Mfr #: 50BS26H X 1 1/4
Bore Dia. - Sprockets: 1-1/4" Pitch Dia. (In.): 0.625
Item - Roller Chain Sprockets: Roller Chain Sprocket Item: Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Industry Chain Size: 50
Material - Sprockets: Steel Sprocket Bore Type: Fixed Bore
ANSI Sprocket Number: 50 Set Screw Dia. (In.): 5/16
Number of Teeth: 26 Length through Bore (In.): 1-1/4
Material: Steel Outside Dia. (In.): 5.512
Outside Dia.: 5.512" Keyseat Size (In.): 1/4 x 1/8
For Use With: Roller Chain Pitch Dia.: 0.625"
Hub Dia. (In.): 3 Bore Dia. (In.): 1-1/4
Includes: Standard Keyway and (2) Set Screws Number of Chain Rows: Single
Type: Finished Bore Sprocket Hub Type: Type B
Number of Teeth - Sprockets: 26 Industry Chain Pitch: 5/8"
Keyway Size: 1/4" x 1/8" Length through Bore: 1.250"
Hub Dia.: 3.000" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 26, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 5.512 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS26H X 1 1/4