Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-3/16 Bore Dia., 26 # of Teeth
  • Zoro #: G0028887
  • Mfr #: 50BS26H X 1 3/16
$30.10
  • Pitch Dia. (In.): 0.625
  • Outside Dia.: 5.512"
  • For Use With: Roller Chain
See full product details
Orders over $50 ship free.

Tritan #50BS26H X 1 3/16 Specifications

  • Zoro #: G0028887
  • Mfr #: 50BS26H X 1 3/16
Pitch Dia. (In.): 0.625 Outside Dia.: 5.512"
For Use With: Roller Chain Sprocket Hub Type: Type B
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Bore Dia. (In.): 1-3/16
Material - Sprockets: Steel Type: Finished Bore
Length through Bore (In.): 1-1/4 Material: Steel
Sprocket Bore Type: Fixed Bore Hub Dia. (In.): 3
ANSI Sprocket Number: 50 Pitch Dia.: 0.625"
Number of Teeth - Sprockets: 26 Item: Sprocket
Number of Teeth: 26 Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8 Outside Dia. (In.): 5.512
Includes: Standard Keyway and (2) Set Screws Item - Roller Chain Sprockets: Roller Chain Sprocket
Number of Chain Rows: Single Bore Dia. - Sprockets: 1-3/16"
Industry Chain Size: 50 Length through Bore: 1.250"
Keyway Size: 1/4" x 1/8" Industry Chain Pitch: 5/8"
Hub Dia.: 3.000" Set Screw Hole Dia.: 0.313"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 In., Number of Teeth - Sprockets 26, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 5.512 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore 1.250 In., Hub Dia. 3.000 In., Set Screw Hole Dia. 0.313 In., Keyway Size 1/4 In. x 1/8 In., Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #50BS26H X 1 3/16