Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1 Bore Dia., 26 # of Teeth

  • Zoro #: G0028905
  • Mfr #: 50BS26H X 1

$30.37

  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Number of Chain Rows: Single
  • Number of Teeth: 26
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS26H X 1 Specifications

  • Zoro #: G0028905
  • Mfr #: 50BS26H X 1
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Number of Chain Rows: Single
Number of Teeth: 26 Material: Steel
Pitch Dia. (In.): 0.625 Includes: Standard Keyway and (2) Set Screws
Length through Bore (In.): 1-1/4 Set Screw Dia. (In.): 5/16
Outside Dia. (In.): 5.512 Industry Chain Size: 50
Sprocket Hub Type: Type B Outside Dia.: 5.512"
ANSI Sprocket Number: 50 Pitch Dia.: 0.625"
Hub Dia. (In.): 3 Type: Finished Bore
Sprocket Bore Type: Fixed Bore For Use With: Roller Chain
Number of Teeth - Sprockets: 26 Bore Dia. (In.): 1
Keyseat Size (In.): 1/4 x 1/8 Item: Sprocket
Material - Sprockets: Steel Bore Dia. - Sprockets: 1"
Item - Roller Chain Sprockets: Roller Chain Sprocket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 26, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 5.512 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS26H X 1