Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 27 # of Teeth
  • Zoro #: G0028869
  • Mfr #: 50BS27H X 1 1/4
$30.57
  • Number of Teeth - Sprockets: 27
  • Material: Steel
  • Industry Chain Size: 50
See full product details
Orders over $50 ship free.

Tritan #50BS27H X 1 1/4 Specifications

  • Zoro #: G0028869
  • Mfr #: 50BS27H X 1 1/4
Number of Teeth - Sprockets: 27 Material: Steel
Industry Chain Size: 50 Sprocket Hub Type: Type B
Material - Sprockets: Steel Number of Chain Rows: Single
Type: Finished Bore Item: Sprocket
Set Screw Dia. (In.): 5/16 Keyseat Size (In.): 1/4 x 1/8
ANSI Sprocket Number: 50 Pitch Dia.: 0.625"
Number of Teeth: 27 Item - Roller Chain Sprockets: Roller Chain Sprocket
For Use With: Roller Chain Sprocket Bore Type: Fixed Bore
Includes: Standard Keyway and (2) Set Screws Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Outside Dia. (In.): 5.709 Bore Dia. (In.): 1-1/4
Outside Dia.: 5.709" Length through Bore (In.): 1-1/4
Hub Dia. (In.): 3 Pitch Dia. (In.): 0.625
Bore Dia. - Sprockets: 1-1/4" Industry Chain Pitch: 5/8"
Keyway Size: 1/4" x 1/8" Length through Bore: 1.250"
Set Screw Hole Dia.: 0.313" Hub Dia.: 3.000"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 27, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 5.709 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS27H X 1 1/4