Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1 Bore Dia., 27 # of Teeth

  • Zoro #: G0028878
  • Mfr #: 50BS27H X 1

$30.57

  • Hub Dia. (In.): 3
  • Number of Chain Rows: Single
  • Set Screw Dia. (In.): 5/16
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS27H X 1 Specifications

  • Zoro #: G0028878
  • Mfr #: 50BS27H X 1
Hub Dia. (In.): 3 Number of Chain Rows: Single
Set Screw Dia. (In.): 5/16 Item: Sprocket
Outside Dia.: 5.709" Pitch Dia. (In.): 0.625
Industry Chain Size: 50 Outside Dia. (In.): 5.709
Sprocket Bore Type: Fixed Bore Type: Finished Bore
Number of Teeth: 27 Pitch Dia.: 0.625"
Item - Roller Chain Sprockets: Roller Chain Sprocket Bore Dia. - Sprockets: 1"
Material: Steel Number of Teeth - Sprockets: 27
Includes: Standard Keyway and (2) Set Screws Bore Dia. (In.): 1
Length through Bore (In.): 1-1/4 Keyseat Size (In.): 1/4 x 1/8
Sprocket Hub Type: Type B ANSI Sprocket Number: 50
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Material - Sprockets: Steel
For Use With: Roller Chain Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 27, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 5.709 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS27H X 1