Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-1/2 Bore Dia., 28 # of Teeth

  • Zoro #: G0028841
  • Mfr #: 50BS28H X 1 1/2

$30.90

  • Set Screw Dia. (In.): 3/8
  • Keyseat Size (In.): 3/8 x 3/16
  • Sprocket Hub Type: Type B
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS28H X 1 1/2 Specifications

  • Zoro #: G0028841
  • Mfr #: 50BS28H X 1 1/2
Set Screw Dia. (In.): 3/8 Keyseat Size (In.): 3/8 x 3/16
Sprocket Hub Type: Type B Type: Finished Bore
Length through Bore (In.): 1-1/4 Number of Teeth - Sprockets: 28
Item - Roller Chain Sprockets: Roller Chain Sprocket Material - Sprockets: Steel
Hub Dia. (In.): 3 Bore Dia. - Sprockets: 1-1/2"
ANSI Sprocket Number: 50 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Pitch Dia.: 0.625" Item: Sprocket
Number of Chain Rows: Single For Use With: Roller Chain
Bore Dia. (In.): 1-1/2 Includes: Standard Keyway and (2) Set Screws
Outside Dia.: 5.906" Outside Dia. (In.): 5.906
Industry Chain Size: 50 Material: Steel
Sprocket Bore Type: Fixed Bore Pitch Dia. (In.): 0.625
Number of Teeth: 28 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 28, Fixed Bore, Bore Dia. - Sprockets 1-1/2 In., Outside Dia. 5.906 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3, Set Screw Dia. (In.) 3/8, Keyseat Size (In.) 3/8 x 3/16, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS28H X 1 1/2