Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1 Bore Dia., 28 # of Teeth

  • Zoro #: G0028850
  • Mfr #: 50BS28H X 1

$30.90

  • Number of Chain Rows: Single
  • Item: Sprocket
  • Pitch Dia. (In.): 0.625
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS28H X 1 Specifications

  • Zoro #: G0028850
  • Mfr #: 50BS28H X 1
Number of Chain Rows: Single Item: Sprocket
Pitch Dia. (In.): 0.625 Number of Teeth - Sprockets: 28
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Number of Teeth: 28
Type: Finished Bore Sprocket Bore Type: Fixed Bore
Industry Chain Size: 50 Includes: Standard Keyway and (2) Set Screws
Item - Roller Chain Sprockets: Roller Chain Sprocket Hub Dia. (In.): 3
For Use With: Roller Chain Outside Dia.: 5.906"
Material: Steel ANSI Sprocket Number: 50
Set Screw Dia. (In.): 5/16 Outside Dia. (In.): 5.906
Sprocket Hub Type: Type B Length through Bore (In.): 1-1/4
Bore Dia. (In.): 1 Keyseat Size (In.): 1/4 x 1/8
Material - Sprockets: Steel Bore Dia. - Sprockets: 1"
Pitch Dia.: 0.625" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 28, Fixed Bore, Bore Dia. - Sprockets 1 In., Outside Dia. 5.906 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS28H X 1