Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 30 # of Teeth

  • Zoro #: G0028817
  • Mfr #: 50BS30H X 1 1/4

$34.95

  • Sprocket Bore Type: Fixed Bore
  • Length through Bore (In.): 1-1/4
  • Item: Sprocket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS30H X 1 1/4 Specifications

  • Zoro #: G0028817
  • Mfr #: 50BS30H X 1 1/4
Sprocket Bore Type: Fixed Bore Length through Bore (In.): 1-1/4
Item: Sprocket Material: Steel
Keyseat Size (In.): 1/4 x 1/8 Item - Roller Chain Sprockets: Roller Chain Sprocket
For Use With: Roller Chain Bore Dia. (In.): 1-1/4
Pitch Dia. (In.): 0.625 Outside Dia.: 6.339"
Pitch Dia.: 0.625" Includes: Standard Keyway and (2) Set Screws
Type: Finished Bore Sprocket Hub Type: Type B
Outside Dia. (In.): 6.339 Hub Dia. (In.): 3-1/4
Industry Chain Size: 50 Bore Dia. - Sprockets: 1-1/4"
ANSI Sprocket Number: 50 Material - Sprockets: Steel
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Set Screw Dia. (In.): 5/16
Number of Chain Rows: Single Number of Teeth - Sprockets: 30
Number of Teeth: 30 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 1-1/4 In., Outside Dia. 6.339 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS30H X 1 1/4