Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1 Bore Dia., 30 # of Teeth

  • Zoro #: G0028826
  • Mfr #: 50BS30H X 1

$44.69

  • Set Screw Dia. (In.): 5/16
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Includes: Standard Keyway and (2) Set Screws
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS30H X 1 Specifications

  • Zoro #: G0028826
  • Mfr #: 50BS30H X 1
Set Screw Dia. (In.): 5/16 Item - Roller Chain Sprockets: Roller Chain Sprocket
Includes: Standard Keyway and (2) Set Screws Industry Chain Size: 50
Pitch Dia. (In.): 0.625 Material: Steel
Bore Dia. (In.): 1 Sprocket Hub Type: Type B
Outside Dia.: 6.339" Outside Dia. (In.): 6.339
Keyseat Size (In.): 1/4 x 1/8 Hub Dia. (In.): 3-1/4
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Pitch Dia.: 0.625"
Bore Dia. - Sprockets: 1" Item: Sprocket
Number of Teeth: 30 Type: Finished Bore
Sprocket Bore Type: Fixed Bore Number of Teeth - Sprockets: 30
For Use With: Roller Chain Material - Sprockets: Steel
Length through Bore (In.): 1-1/4 Number of Chain Rows: Single
ANSI Sprocket Number: 50 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Here are some important details for Tritan Sprocket. Material: Steel, Number Of Teeth: 30, Ansi Sprocket Number: 50.

Reviews of Tritan #50BS30H X 1