Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 7/8 Bore Dia., 30 # of Teeth

  • Zoro #: G0028799
  • Mfr #: 50BS30H X 7/8

$33.99

  • Pitch Dia.: 0.625"
  • Number of Teeth: 30
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tritan #50BS30H X 7/8 Specifications

  • Zoro #: G0028799
  • Mfr #: 50BS30H X 7/8
Pitch Dia.: 0.625" Number of Teeth: 30
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Bore Dia. - Sprockets: 7/8"
Number of Chain Rows: Single Includes: Standard Keyway and (2) Set Screws
Item: Sprocket Sprocket Bore Type: Fixed Bore
Material - Sprockets: Steel Keyseat Size (In.): 3/16 x 3/32
Type: Finished Bore Number of Teeth - Sprockets: 30
Length through Bore (In.): 1-1/4 ANSI Sprocket Number: 50
Hub Dia. (In.): 3-1/4 Outside Dia. (In.): 6.339
Material: Steel Bore Dia. (In.): 7/8
Outside Dia.: 6.339" Industry Chain Size: 50
For Use With: Roller Chain Set Screw Dia. (In.): 1/4
Sprocket Hub Type: Type B Pitch Dia. (In.): 0.625
Item - Roller Chain Sprockets: Roller Chain Sprocket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 30, Fixed Bore, Bore Dia. - Sprockets 7/8 In., Outside Dia. 6.339 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 1/4, Keyseat Size (In.) 3/16 x 3/32, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS30H X 7/8