Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sprocket , 50 Chain Size, 1-3/16 Bore Dia., 32 # of Teeth
  • Zoro #: G0028771
  • Mfr #: 50BS32H X 1 3/16
$53.95
  • Pitch Dia.: 0.625"
  • Hub Dia. (In.): 3-1/4
  • Bore Dia. (In.): 1-3/16
See full product details
This item ships free.

Tritan #50BS32H X 1 3/16 Specifications

  • Zoro #: G0028771
  • Mfr #: 50BS32H X 1 3/16
Pitch Dia.: 0.625" Hub Dia. (In.): 3-1/4
Bore Dia. (In.): 1-3/16 Keyseat Size (In.): 1/4 x 1/8
Material: Steel Material - Sprockets: Steel
Pitch Dia. (In.): 0.625 Bore Dia. - Sprockets: 1-3/16"
ANSI Sprocket Number: 50 Item - Roller Chain Sprockets: Roller Chain Sprocket
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees For Use With: Roller Chain
Sprocket Bore Type: Fixed Bore Industry Chain Size: 50
Set Screw Dia. (In.): 5/16 Outside Dia.: 6.732"
Number of Teeth: 32 Outside Dia. (In.): 6.732
Type: Finished Bore Number of Chain Rows: Single
Includes: Standard Keyway and (2) Set Screws Item: Sprocket
Length through Bore (In.): 1-1/4 Number of Teeth - Sprockets: 32
Sprocket Hub Type: Type B Industry Chain Pitch: 5/8"
Keyway Size: 1/4" x 1/8" Length through Bore: 1.250"
Set Screw Hole Dia.: 0.313" Hub Dia.: 3.250"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Number of Teeth - Sprockets 32, Fixed Bore, Bore Dia. - Sprockets 1-3/16 In., Outside Dia. 6.732 In., Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 In., Type B, Length through Bore (In.) 1-1/4, Hub Dia. (In.) 3-1/4, Set Screw Dia. (In.) 5/16, Keyseat Size (In.) 1/4 x 1/8, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #50BS32H X 1 3/16