Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1 Bore Dia., 32 # of Teeth

  • Zoro #: G0028780
  • Mfr #: 50BS32H X 1
$37.95
  • Bore Dia. - Sprockets: 1 in
  • Type: Finished Bore
  • Number of Teeth: 32
See full product details
Orders over $75 ship free.

Tritan #50BS32H X 1 Specifications

  • Zoro #: G0028780
  • Mfr #: 50BS32H X 1
Bore Dia. - Sprockets: 1 in Type: Finished Bore
Number of Teeth: 32 Outside Dia.: 6.732 in
Sprocket Bore Type: Fixed Bore Pitch Dia.: 0.625 in
Material - Sprockets: Steel ANSI Sprocket Number: 50
Pitch Dia. (In.): 0.625 Set Screw Dia. (In.): 5/16
Sprocket Hub Type: Type B Keyseat Size (In.): 1/4 x 1/8
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Item: Sprocket
Includes: Standard Keyway and (2) Set Screws Item - Roller Chain Sprockets: Roller Chain Sprocket
Length through Bore (In.): 1-1/4 Hub Dia. (In.): 3-1/4
Outside Dia. (In.): 6.732 Number of Teeth - Sprockets: 32
For Use With: Roller Chain Material: Steel
Industry Chain Size: 50 Number of Chain Rows: Single
Bore Dia. (In.): 1 Max. Bore (In.):
Max. Bore - Sprockets: Agency Compliance:
Bushing Required: Set Screw Size:
Bushing Required - Sprockets: Chain Size - Sprockets:
Setscrew: Angular Misalignment Tolerance:
Keyway: Temp. Range (F):
Width (In.): Max. Parallel Misalignment (In.):
Pitch: Max. Number of Teeth:
End Float Tolerance (In.): Bore Type:
HP Rating @ 100 RPM: Keyway Size: 1/4 in x 1/8 in
Length through Bore: 1.25 in Industry Chain Pitch: 5/8 in
Set Screw Hole Dia.: 0.313 in Hub Dia.: 3.25 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 in, Number of Teeth - Sprockets 32, Fixed Bore, Bore Dia. - Sprockets 1 in, Outside Dia. 6.732 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 in, Type B, Length through Bore 1.25 in, Hub Dia. 3.25 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #50BS32H X 1